17 kW Indoor Electric Tankless Water Heater
17 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AFUE:
- 97.00 %
- AMP:
- 80
- Application:
- Residential
- Depth:
- 15-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 131
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Watts:
- 17 kW
- Width:
- 4-1/2 in