This product requires certification to purchase.

225 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

Bosch

225 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #BC1210ESNG
  • Item #4377184
  • Manufacturer Part #C 1210 ES NG
4.1 out of 5 Customer Rating
Brand image
Bosch

225 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #BC1210ESNG
  • Item #4377184
  • Manufacturer Part #C 1210 ES NG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
225000
Condensing:
Yes
Flow Rate:
12.1 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor, Outdoor
MBH:
225
Power Source:
Gas
UPC:
525751092376