26 cu. ft. French Door Refrigerator in Black
26 cu. ft. French Door Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- QuickIce Pro System™: The industry's fastest refrigerator ice maker*, offers freshly filtered ice, replenished fast.
- Spacious Standard Depth: our sleek, freestanding refrigerators provide ample space for all of your perishables.
- Bottle Fill: fill your favorite glass or bottle hands-free using one touch bottle fill.
- UltraClarityPro® Water Filter: removes an astonishing <gt/>99.9% of sediments from your tap water.
- MultiAirFlow™: maintains consistent temperatures throughout the unit by evenly circulating cool air.
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.1 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 43
- Minimum Temperature:
- 10
- Number of Shelves:
- 10
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- BB36FD52SNB
- UPC:
- 825225970774
- Volts:
- 120V
- Weight:
- 327 lb
- Width:
- 35-5/8 in