This product requires certification to purchase.

3.4 kW Indoor Electric Tankless Water Heater

Bosch

3.4 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #BUS3
  • Item #4829551
  • Manufacturer Part #US3
4.1 out of 5 Customer Rating
Brand image
Bosch

3.4 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #BUS3
  • Item #4829551
  • Manufacturer Part #US3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Application:
Residential
Energy Star Compliant:
No
Flow Rate:
0.5 gpm
Indoor Outdoor:
Indoor
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
UL Listed:
Yes
Volts:
120V
Water Connection Size:
1/2 in
Watts:
3.4 kW
Width:
6-1/2 in