23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #SHS53CD5N
300 Series 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- 300 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 44 dB
- Depth:
- 23-3/4
- Energy Star Compliant:
- Yes
- Handle Type:
- Scoop
- Height:
- 33-7/8
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1400
- Width:
- 23-9/16