This product requires certification to purchase.

23-9/16 in. Built-In Dishwasher in Stainless Steel

Bosch

300 Series 23-9/16 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE53CE5N
  • Item #10246857
  • Manufacturer Part #SHE53CE5N
3.8 out of 5 Customer Rating
Brand image
Bosch

300 Series 23-9/16 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #BSHE53CE5N
  • Item #10246857
  • Manufacturer Part #SHE53CE5N
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Remarkably Quiet Operation at 46 dBA: creating a dishwasher so quiet, you can't always tell it is running -- this is what makes Bosch the quietest dishwasher brand in the U.S.*
  • PureDry®: Our energy efficient drying system allows you to safely place plastics anywhere, even on the bottom rack, without fear of melting.
  • PrecisionWash®: uses Intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean.
  • Standard 3rd Rack: provides a convenient top rack for your utensils, giving the other racks more space for dishes.
  • 24/7 Overflow Protection System®: detects & prevents leaks, even when you're not at home
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
16 Place Settings
Depth
23-3/4 in
Width
23-9/16 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
Volts
120V
Watts
1440 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BSHE53CE5N
UPC
825225970231