This product requires certification to purchase.

24 in. Built-In Dishwasher in Black

Bosch

300 Series 24 in. Built-In Dishwasher in Black

  • Fast #
  • Part #BSHE41CM6N
  • Item #10610798
  • Manufacturer Part #SHE41CM6N
5 out of 5 Customer Rating
Brand image
Bosch

300 Series 24 in. Built-In Dishwasher in Black

  • Fast #
  • Part #BSHE41CM6N
  • Item #10610798
  • Manufacturer Part #SHE41CM6N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Beautiful stainless steel interior: Bosch stainless steel tub is sleek, durable, and long lasting
  • PrecisionWash®: uses Intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean.
  • PureDry®: Our energy efficient drying system allows you to safely place plastics anywhere, even on the bottom rack, without fear of melting.
  • Quiet Operation at 48 dBA: creating a dishwasher so quiet, you can't always tell it is running -- this is what makes Bosch the quietest dishwasher brand in the U.S.Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle
  • Home Connect®: access additional wash cycles to choose the right one for your needs with Smart Cycle.
  • Requires Certification
Dimensions & Measurements
Capacity
12 Place Settings
Depth
23-3/4 in
Height
33-7/8 in
Width
23-9/16 in
Characteristics & Features
Collection
300 Series
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Built-in
Smart Home Compatibility
Home Connect, Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
12
Decibel Rating (dB)
48 dB
Volts
120V
Watts
1440 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
BSHE41CM6N
UPC
825225974055


Recommended Accessories