This product requires certification to purchase.

36 in. 5 Burner Gas Cooktop in Stainless Steel

Bosch

300 Series 36 in. 5 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM3650UC
  • Item #10246849
  • Manufacturer Part #NGM3650UC
4.9 out of 5 Customer Rating
Brand image
Bosch

300 Series 36 in. 5 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM3650UC
  • Item #10246849
  • Manufacturer Part #NGM3650UC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 Burners: 5 high-efficiency gas burners allow you to cook multiple dishes at once
  • Powerful 16,000 BTU burner for boiling, searing and stir-frying.
  • Easy-to-Clean: a one-piece stainless steel design makes clean-up easy.
  • Sealed burners prevent spills from entering the burner box
  • Requires Certification
Dimensions & Measurements
Depth
20-1/2 in
Height
1-957/1250 in
Width
33-1/2 in
Characteristics & Features
Burner Type
Sealed
Collection
300 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Cast Iron, Stainless Steel
Number of Burners
5
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
BTU
16000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
Power Source
Electric
Volts
120V
Watts
400 W
Warranty & Product Information
Energy Star Compliant
No
UPC
825225969792