CCY BI DW SS 24 5CYC REC HDL
300 Series CCY BI DW SS 24 5CYC REC HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Remarkably quiet operation at 46 dBA
- A standard 3rd rack adds versatility and more loading capacity
- AquaStop® leak protection prevents water damage 24/7
- PrecisionWash®: Uses intelligent sensors to monitor the wash water and automatically adjust the cycle for a smarter clean
- A 3rd rack adds versatility and offers 30% more loading capacity vs Bosch dishwashers with 2 racks
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- 300 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- No
- Handle Type:
- Recessed
- Height:
- 33-7/8 in
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- UPC:
- 825225969303
- Volts:
- 120V
- Watts:
- 1300 W
- Width:
- 23-9/16 in