CCY BI DW WHIT 18 5CYC W/ REC HDL
300 Series CCY BI DW WHIT 18 5CYC W/ REC HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/16 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 825225961659
- Volts:
- 120V
- Width:
- 17-5/8 in