This product requires certification to purchase.

5.2 gpm 117 MBH 117,000 BTU Propane Water Heater

Bosch

5.2 gpm 117 MBH 117,000 BTU Propane Water Heater

  • Fast #
  • Part #B520HNLP
  • Item #4377185
  • Manufacturer Part #520 HN NG
5 out of 5 Customer Rating
Brand image
Bosch

5.2 gpm 117 MBH 117,000 BTU Propane Water Heater

  • Fast #
  • Part #B520HNLP
  • Item #4377185
  • Manufacturer Part #520 HN NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
117000
Flow Rate:
5.2 gpm
Fuel Type:
Propane
MBH:
117
Power Source:
Gas
UPC:
525751052080
Water Heater Type:
Tankless