23-1/2 in. 11 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
500 Series 23-1/2 in. 11 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/4 in
- Freezer Capacity (Cu Ft):
- 3 cu ft
- Height:
- 78-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 7.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 110/120V
- Width:
- 23-1/2 in