26-3/4 in. 3.9 cu. ft. Single Oven in Stainless Steel
500 Series 26-3/4 in. 3.9 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CSA Certified:
- Yes
- Capacity:
- 3.9 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/2 in
- Door Style:
- Drop Down
- Height:
- 29 in
- Interior Light:
- Yes
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6.325 kW
- Width:
- 26-3/4 in