29-3/4 in. 2.4 cu. ft. Storage Drawer in Stainless Steel
500 Series 29-3/4 in. 2.4 cu. ft. Storage Drawer in Stainless Steel
Product Details
Product Details
Documents
Specifications
- Capacity:
- 2.4 cu ft
- Collection:
- 500 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22
- Height:
- 9-7/16
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 29-3/4