This product requires certification to purchase.

6-1/8 x 5-1/8 in. Reducer Air Duct for HUI56551UC Pull-out Hood

Bosch

6-1/8 x 5-1/8 in. Reducer Air Duct for HUI56551UC Pull-out Hood

  • Fast #
  • Part #BHUIRED56UC
  • Item #7163504
  • Manufacturer Part #HUIRED56UC
5 out of 5 Customer Rating
Brand image
Bosch

6-1/8 x 5-1/8 in. Reducer Air Duct for HUI56551UC Pull-out Hood

  • Fast #
  • Part #BHUIRED56UC
  • Item #7163504
  • Manufacturer Part #HUIRED56UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
300 ft3/min
Diameter
6-1/8 in
Height
5-1/8 in
Characteristics & Features
Brand Model Compatibility
HUI56551UC Pull-out Hood
Proposition 65
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Air Duct
UL Listed
No
UPC
825225923749