This product requires certification to purchase.

6-14/25 ft. Hose Kit

Bosch

6-14/25 ft. Hose Kit

  • Fast #
  • Part #BSMZSH1ABUC
  • Item #10011388
  • Manufacturer Part #SMZSH1ABUC
4.7 out of 5 Customer Rating
Brand image
Bosch

6-14/25 ft. Hose Kit

  • Fast #
  • Part #BSMZSH1ABUC
  • Item #10011388
  • Manufacturer Part #SMZSH1ABUC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Please check compatibility with your appliance before purchasing
  • For supplying hot water to the dishwasher
  • Includes hose, elbow, and instruction manual
  • Hose is approximately 5 feet long. 3/8" fitting size for end that connects to under the sink. 3/4" fitting size for end that connects to the dishwasher
  • This item has model numbers of SMZSH002UC and SMZSH1ABUC
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Length
6-14/25 ft
Characteristics & Features
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
Warranty & Product Information
Product Type
Hose Kit
UPC
825225968719