This product requires certification to purchase.

6 in. Front Rough-in Plate for DHG6105NUC Inline and DHG6023RUC Remote Blowers

Bosch

6 in. Front Rough-in Plate for DHG6105NUC Inline and DHG6023RUC Remote Blowers

  • Fast #
  • Part #BHDDFTRAN6
  • Item #7675489
  • Manufacturer Part #HDDFTRAN6
4.3 out of 5 Customer Rating
Brand image
Bosch

6 in. Front Rough-in Plate for DHG6105NUC Inline and DHG6023RUC Remote Blowers

  • Fast #
  • Part #BHDDFTRAN6
  • Item #7675489
  • Manufacturer Part #HDDFTRAN6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Duct Size
6 in
Length
12-3/4 in
Width
12-3/4 in
Characteristics & Features
Brand Model Compatibility
DHG6105NUC Inline and DHG6023RUC Remote Blowers
Proposition 65
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Rough-In Plate
UL Listed
No
UPC
825225921172