36 in. Under Cabinet Range Hood in Stainless Steel
800 36 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dishwasher-safe filters - these mesh filters are easy-to-clean by putting in the dishwasher
- Filters solid particles - efficiently filters grease and other solid particles out of the extracted air
- Home connect - allows you to turn on your hood remotely or sync to your cooktop to turn on automatically while cooking
- Recirculation mode - with the right accessory, your kitchen can eliminate foul odors
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 800
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 23 in
- Duct Size:
- 11-3/4 in
- Fan Speeds:
- 2
- Height:
- 11 in
- Installation Type:
- Built-under
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Type:
- BDUH86553UC
- UL Listed:
- Yes
- UPC:
- 825225971245
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 253 W
- Weight:
- 40 lb
- Width:
- 36 in