17-5/8 in. Built-in Dishwasher in Panel Ready
800 Series 17-5/8 in. Built-in Dishwasher in Panel Ready
Product Details
Product Details
- 44 dBA: Dishwasher runs quietly so your kitchen conversations aren't interrupted
- Get hands-free voice operation with Amazon Alexa or hey google, smart reordering of detergent tabs via the Amazon Alexa app, plus so much more - all with the home Connect™ app on your smartphone
- 3rd rack provides the perfect space for silverware and large utensils while its V shape leaves room below for taller items. Also includes a lower rack silverware basket
- AquaStop Plus® detects leaks with a dual sensor system, and then contains them for premium protection
- The favorite button allows you to easily access your preferred cycle/option combination with 1 touch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- 800 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Button
- Decibel Rating (dB):
- 44 dB
- Depth:
- 21-5/8
- Energy Star Compliant:
- No
- Height:
- 32-1/16
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Home Connect
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 825225961222
- Volts:
- 120V
- Watts:
- 1440
- Width:
- 17-5/8