30 in. Under Cabinet Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #DUH80553UC
800 Series 30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 600
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 23
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 11
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 825225884439
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 30