CCY BI DW SS 24 7CYC
800 Series CCY BI DW SS 24 7CYC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 42 dBA: Dishwasher runs quietly so your kitchen conversations aren't interrupted
- The flexible 3rd rack with fold down sides adds 30% more loading area, perfect for utensils and ramekins
- Connect to Wi-Fi and enable Home Connect™ to reorder dish tabs via Amazon3, plus get alerts when dishes are done
- The Favorite button allows you to easily access your preferred cycle/option combination with 1 touch
- The AquaStop® leak protection system contains leaks through a precisely engineered system, giving you the ultimate peace of mind whether you are away or at home
-
Green
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 42 dB
- Depth:
- 22-14/25
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 34-3/50
- NSF Certified:
- Yes
- Number of Cycles:
- 7
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UPC:
- 825225968573
- Volts:
- 120V
- Watts:
- 1440
- Width:
- 23-14/25
- Wireless Communication:
- Wi-Fi