23-9/16 in. 50dB 4-Cycle Built-In Dishwasher in Stainless Steel
Ascenta 23-9/16 in. 50dB 4-Cycle Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ascenta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 50 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 33-7/8 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-9/16 in