35-3/4 in. 19.4 cu. ft. Panel Ready Built-In French Door Smart Refrigerator
Benchmark® 35-3/4 in. 19.4 cu. ft. Panel Ready Built-In French Door Smart Refrigerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bright All LED Lighting Shines Throughout the Entire Interior
- Energy Star® Qualified for Energy Efficiency.
- Evenly circulate cool, fresh air to maintain consistent temperatures with MultiAirFlow™
- Home Connect brings smart technology to your Bosch refrigerator.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.4 cu ft
- Collection:
- Benchmark®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Cord Length:
- 9-83/100 ft
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 19.4 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Watts:
- 350 W
- Weight:
- 540 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi