31 in. 5 Burner Smoothtop Cooktop in Black/Stainless Steel
Benchmark® Series 31 in. 5 Burner Smoothtop Cooktop in Black/Stainless Steel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- CSA Certified:
- Yes
- Collection:
- Benchmark® Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 21-1/4
- Height:
- 4-1/4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3600
- Width:
- 31