This product requires certification to purchase.

17-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

Bosch Thermotechnology

17-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC4248BNTF
  • Item #7252606
  • Manufacturer Part #BMAC4248BNTF
4.5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

17-1/2 in. 4 Tons Downflow, Upflow and Horizontal Cased Commercial Coil

  • Fast #
  • Part #BBMAC4248BNTF
  • Item #7252606
  • Manufacturer Part #BMAC4248BNTF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
48000
CFM:
1150 ft3/min
Casing:
Cased
Configuration:
Downflow, Upflow, Horizontal
Depth:
21 in
Height:
30 in
MBH:
48
Material:
Aluminum
Tonnage:
4 Ton
UL Listed:
No
Width:
17-1/2 in