This product requires certification to purchase.

18.5 SEER 3 Tons Single Stage R-410A Heat Pump Condenser

Bosch Thermotechnology

18.5 SEER 3 Tons Single Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #BBRB36HWD1N1M18
  • Item #8200385
  • Manufacturer Part #BRB-36HWD1N1-M18
5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

18.5 SEER 3 Tons Single Stage R-410A Heat Pump Condenser

  • Fast #
  • Part #BBRB36HWD1N1M18
  • Item #8200385
  • Manufacturer Part #BRB-36HWD1N1-M18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
60
Application:
Air Conditioning, Heating, Residential, Ventilation Systems
BTU:
34800
BTU Cooling Rating:
34800 Btu/h
Coil Type:
Condenser
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Configuration:
Heat Pump
Decibel Rating (dB):
75 dB
EER:
12.5
Energy Star Compliant:
No
MBH:
34.8
Material:
Steel
Max CFM:
1250 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.5
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
412 lb