This product requires certification to purchase.

2 - 3 Ton - Multi-Position - Cased Heat Pump Coil - TXV - R-454B - 17.5" W

Bosch Thermotechnology

2 - 3 Ton - Multi-Position - Cased Heat Pump Coil - TXV - R-454B - 17.5" W

  • Fast #
  • Part #BBMAC2430BBTA
  • Item #11685143
  • Manufacturer Part #BMAC2430BBTA
5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

2 - 3 Ton - Multi-Position - Cased Heat Pump Coil - TXV - R-454B - 17.5" W

  • Fast #
  • Part #BBMAC2430BBTA
  • Item #11685143
  • Manufacturer Part #BMAC2430BBTA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Configuration:
Multi-Position
Refrigerant:
R-454B
Tonnage:
2 - 3 Ton
UPC:
052575051390
Width:
17-1/2 in