2H/2C, 4H/2C Programmable Thermostat
2H/2C, 4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Programmable Thermostat
Documents
Specifications
- Application:
- Dehumidifier, Heat Pump System, Humidifier
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1
- Height:
- 3-2/25
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Android
- Stages:
- 2H/2C
- Temperature Range:
- 45 to 99 Deg F (7 to 37 Deg C)
- Touch Screen:
- Yes
- Volts:
- 30V
- Width:
- 5-1/4
- Wireless Communication:
- Wi-Fi