3 Ton - Premier - Vertical Multi-Position Air Handler - R-454B - 208/230V
3 Ton - Premier - Vertical Multi-Position Air Handler - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- Configuration:
- Multi-Position, Vertical
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- UPC:
- 052575051253