This product requires certification to purchase.

4 Ton - Air Handler

Bosch Thermotechnology

4 Ton - Air Handler

  • Fast #
  • Part #B8733955035
  • Item #9814102
  • Manufacturer Part #8733955035
4.2 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

4 Ton - Air Handler

  • Fast #
  • Part #B8733955035
  • Item #9814102
  • Manufacturer Part #8733955035
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU Cooling Rating:
48000 Btu/h
Coil Type:
Evaporator
Height:
21 in
Indoor Outdoor:
Indoor
Length:
25 in
Material:
Aluminum
Tonnage:
4 Ton
Weight:
61 lb
Width:
26 in