4 Ton - Vertical Multi-Position Air Handler - PSC - R-454B - 208/230V
4 Ton - Vertical Multi-Position Air Handler - PSC - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/h
- Configuration:
- Multi-Position, Vertical
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton
- UPC:
- 052575051307