This product requires certification to purchase.

4H/2C Smart Programmable Thermostat

Bosch Thermotechnology

4H/2C Smart Programmable Thermostat

  • Fast #
  • Part #B7738007442
  • Item #10926426
  • Manufacturer Part #7-738-007-442
3.5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

4H/2C Smart Programmable Thermostat

  • Fast #
  • Part #B7738007442
  • Item #10926426
  • Manufacturer Part #7-738-007-442
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Bosch connected control (BCC) 110 is an easy, all-in-one smart thermostat for your home
  • Connect to your HVAC equipment remotely via mobile app
  • Access your local weather forecast from your thermostat
  • Works with Google Assistant or Alexa smart devices
  • Compatible with a variety of HVAC systems (requires C-wire)
  • Requires Certification

Specifications

AMP:
7
Auto Switching Heat:
Yes
Depth:
1-1/5 in
Height:
3-7/100 in
Maximum Temperature:
99
Minimum Temperature:
45
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
4H/2C
Temperature Range:
45 to 99 Deg F
Touch Screen:
Yes
Volts:
18-30V
Width:
49/50 in
Wireless Communication:
Wi-Fi