96% AFUE - 80k BTU - Upflow/Horizontal - Multi-Speed Gas Furnace - R-454B - 21" W
96% AFUE - 80k BTU - Upflow/Horizontal - Multi-Speed Gas Furnace - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- BTU:
- 80000
- Configuration:
- Horizontal, Upflow
- Refrigerant:
- R-454B
- UPC:
- 052575051345
- Width:
- 21