96.00 % AFUE - 60000 BTU - Horizontal/Upflow - Furnace
BGH96 Model 96.00 % AFUE - 60000 BTU - Horizontal/Upflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96% AFUE heating efficiency, Energy Star rated
- 5-year parts limited warranty, 20 year heat exchanger limited warranty
- Reliable, proven two-stage design
- Compatibility with the Bosch connected control BCC100 thermostat
- 3-way multipoise design allows for flexibility in multiple types of installations
- Field convertible gas type for hassle-free installation, all furnaces come standard with a natural gas to propane gas conversion kit
- Multi-speed ECM motors for all models for quiet and efficient operation
- Hot-surface ignition for dependable operation
- Durable aluminized steel tubular heat exchanger and stainless steel (AL 29-4C alloy) secondary heat exchanger
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 39000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1280 ft3/min
- CSA Certified:
- CSA B149.1
- Collection:
- BGH96 Model
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- EER2:
- 12.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/4 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPONENTS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW. P65WARNINGS.CA.GOV.
- SEER:
- 19.0
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UPC:
- 052575070117
- Volts:
- 115V
- Watts:
- 63 W
- Width:
- 17-1/2 in