This product requires certification to purchase.

- Heat Pump

Bosch Thermotechnology

BOVA Series - Heat Pump

  • Fast #
  • Part #BBOVA24HDN1M15G
  • Item #9890450
  • Manufacturer Part #BOVA-24HDN1-M15G
5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

BOVA Series - Heat Pump

  • Fast #
  • Part #BBOVA24HDN1M15G
  • Item #9890450
  • Manufacturer Part #BOVA-24HDN1-M15G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
24-15/16 in
Tonnage
2 Ton
Width
28 in
Characteristics & Features
Collection
BOVA Series
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
19, 22.9, 35, 44
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
24000 Btu/h
Horsepower
1/3 hp
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
No