This product requires certification to purchase.

- Heat Pump

Bosch Thermotechnology

BOVA Series - Heat Pump

  • Fast #
  • Part #BBOVA36HDN1M15G
  • Item #9890452
  • Manufacturer Part #BOVA-36HDN1-M15G
4.4 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

BOVA Series - Heat Pump

  • Fast #
  • Part #BBOVA36HDN1M15G
  • Item #9890452
  • Manufacturer Part #BOVA-36HDN1-M15G
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • R-410A chlorine-free refrigerant
  • Inverter compressor (33%-110% speed), modulation in 1% increments
  • Intelligent oil return technology
  • High pressure switch and low pressure transducer
  • Compressor liquid return protection
  • Compressor high or low compression ratio protection
  • Compressor high temperature protection
  • High / low voltage protection and over current protection
  • IPM and electronic control board high temperature protection
  • Requires Certification
Dimensions & Measurements
Height
24-15/16 in
Tonnage
3 Ton
Width
28 in
Characteristics & Features
Collection
BOVA Series
EER2 Range
11.2 - 11.6
HSPF2 Range
7.5 - 25.0
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
2.5, 26.7
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
35000 Btu/h
EER
11.8
Horsepower
1/3 hp
Volts
208/230V