This product requires certification to purchase.

3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Bosch Thermotechnology

BOVA Series 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #BBOVA36HDN1M20G
  • Item #7856742
  • Manufacturer Part #BOVA-36HDN1-M20G
3.6 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

BOVA Series 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #BBOVA36HDN1M20G
  • Item #7856742
  • Manufacturer Part #BOVA-36HDN1-M20G
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium efficiency - Up to 20.5 SEER and 20 SEER2
  • Outdoor coil - copper tube with hydrophilic aluminum fins
  • 10 speed ECM outdoor motor for quiet and efficient operation
  • Whisper quiet operation as low as 56 dB
  • Small footprint - 29-1/8" (W) x 29-1/8" (D)
  • Easy to install - compatible with most standard 24VAC heat pump thermostats
  • R-410A chlorine-free refrigerant
  • Intelligent oil return technology
  • Compressor sound blanket
  • Requires Certification

Specifications

AMP:
26.3
BTU Cooling Rating:
34600 Btu/h
BTU Heat Rating:
34200 Btu/h
Collection:
BOVA Series
Depth:
29-1/8 in
EER:
14.0
Height:
24-15/16 in
Horsepower:
1/3 hp
Product Type:
Heat Pump
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
29-1/8 in