This product requires certification to purchase.

5 Ton - Heat Pump - 270V - Single Phase - R-410A

Bosch Thermotechnology

BOVA Series 5 Ton - Heat Pump - 270V - Single Phase - R-410A

  • Fast #
  • Part #BBOVA60HDN1M20G
  • Item #7856744
  • Manufacturer Part #BOVA-60HDN1-M20G
5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

BOVA Series 5 Ton - Heat Pump - 270V - Single Phase - R-410A

  • Fast #
  • Part #BBOVA60HDN1M20G
  • Item #7856744
  • Manufacturer Part #BOVA-60HDN1-M20G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium efficiency - Up to 20.5 SEER and 20 SEER2
  • Outdoor coil - copper tube with hydrophilic aluminum fins
  • 10 speed ECM outdoor motor for quiet and efficient operation
  • Whisper quiet operation as low as 56 dB
  • Small footprint - 29-1/8" (W) x 29-1/8" (D)
  • Easy to install - compatible with most standard 24VAC heat pump thermostats
  • R-410A chlorine-free refrigerant
  • Intelligent oil return technology
  • Compressor sound blanket
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
29-1/8 in
Height
33-3/16 in
Tonnage
5 Ton
Width
29-1/8 in
Characteristics & Features
Collection
BOVA Series
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
38.8
BTU Cooling Rating
54500 Btu/h
BTU Heat Rating
56000 Btu/h
EER
13.5
Horsepower
1/3 hp
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
No