This product requires certification to purchase.

4 Ton - Vertical - Multispeed - Air Handler

Bosch Thermotechnology

BVA Series 4 Ton - Vertical - Multispeed - Air Handler

  • Fast #
  • Part #BBVA48WN1M15
  • Item #9302967
  • Manufacturer Part #BVA-48WN1-M15
3.3 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

BVA Series 4 Ton - Vertical - Multispeed - Air Handler

  • Fast #
  • Part #BBVA48WN1M15
  • Item #9302967
  • Manufacturer Part #BVA-48WN1-M15
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Premium efficiency - up to 16 SEER, up to 9 HSPF
  • All aluminum evaporator coil for superior corrosion resistance
  • PSC motor, 3 optional speeds
  • 5, 7.5, 10, 15, 20 kW electric heat accessory kits available for supplemental or emergency heating needs
  • Easy to install - compatible with most standard 24VAC heat pump thermostats
  • Factory-installed TXV metering
  • Multi-position installation - upflow or horizontal right standard; field convertible to horizontal left or downflow
  • Multiple electrical entry locations
  • Dual front panel design for ease of maintenance
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
3.3
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
Multispeed
Coil Type:
Evaporator
Collection:
BVA Series
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
24
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
54-1/2
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
48
Material:
Aluminum
Max CFM:
1560
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Stages:
Single
Suction Line (OD):
7/8
Tonnage:
4 Ton
Volts:
208/230V
Weight:
159
Width:
22