4 Ton - Vertical - Multispeed - Air Handler
BVA Series 4 Ton - Vertical - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Premium efficiency - up to 16 SEER, up to 9 HSPF
- All aluminum evaporator coil for superior corrosion resistance
- PSC motor, 3 optional speeds
- 5, 7.5, 10, 15, 20 kW electric heat accessory kits available for supplemental or emergency heating needs
- Easy to install - compatible with most standard 24VAC heat pump thermostats
- Factory-installed TXV metering
- Multi-position installation - upflow or horizontal right standard; field convertible to horizontal left or downflow
- Multiple electrical entry locations
- Dual front panel design for ease of maintenance
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- Evaporator
- Collection:
- BVA Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 54-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1560 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.5
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 15 kW
- Weight:
- 159 lb
- Width:
- 22 in