Horizontal and Vertical Commercial Air Handler
DX Series Horizontal and Vertical Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- DX Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 21-3/4 in
- Height:
- 58-3/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 24-1/2 in