This product requires certification to purchase.

3 Tons Single-Stage Heat Pump

Bosch Thermotechnology

Greensource™ CDi Series Model SM 3 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735029373
  • Item #5152302
  • Manufacturer Part #7-735-029-373
3.5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

Greensource™ CDi Series Model SM 3 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735029373
  • Item #5152302
  • Manufacturer Part #7-735-029-373
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
25.1, 25.9
BTU Cooling Rating:
39000 Btu/h
BTU Heat Rating:
42800 Btu/h
Brand Model Compatibility:
SM Series Residential Geothermal Heat Pumps
Collection:
Greensource™ CDi Series Model SM
Height:
52-7/10 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
3 Ton
Watts:
10 kW