4 Tons Single-Stage and Two-Stage Heat Pump
Greensource™ CDi Series Model SM 4 Tons Single-Stage and Two-Stage Heat Pump
Product Details
Product Details
Specifications
- AMP:
- 17.3, 26.5, 34.6, 51.9
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 56100 Btu/h
- Brand Model Compatibility:
- SM Series Residential Geothermal Heat Pumps
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 21-1/2
- Product Type:
- Heat Pump
- Stages:
- Single, Two
- Tonnage:
- 4 Ton