This product requires certification to purchase.

2.5 Ton - Heat Pump - 208/230V - Single Phase

Bosch Thermotechnology

Greensource i Series 2.5 Ton - Heat Pump - 208/230V - Single Phase

  • Fast #
  • Part #B7735071165
  • Item #7848183
  • Manufacturer Part #7-735-071-165
3.6 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

Greensource i Series 2.5 Ton - Heat Pump - 208/230V - Single Phase

  • Fast #
  • Part #B7735071165
  • Item #7848183
  • Manufacturer Part #7-735-071-165
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
17.8
BTU Cooling Rating:
28200 Btu/h
BTU Heat Rating:
32600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Greensource i Series
Depth:
21-1/2 in
EER:
13.4
Height:
39-1/4 in
Horsepower:
1/4 hp
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
21-1/2 in