2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Greensource i Series SV Model 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- BTU Cooling Rating:
- 25400 Btu/h
- BTU Heat Rating:
- 27400 Btu/h
- Collection:
- Greensource i Series SV Model
- Depth:
- 21-1/2 in
- EER:
- 16.9
- Height:
- 39-1/4 in
- Horsepower:
- 1/4 hp
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 21-1/2 in