5 Tons Single-Stage and Two-Stage Heat Pump
Greensource™ Si Series Model CE 5 Tons Single-Stage and Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.5 to 6 Ton Capacities
- Single stage ultra compact cabinet
Specifications
- AMP:
- 17.3, 33.9, 34.6, 43, 51.9, 69.2
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Collection:
- Greensource™ Si Series Model CE
- Height:
- 51-1/4 in
- Product Type:
- Heat Pump
- Stages:
- Single, Two
- Tonnage:
- 5 Ton