This product requires certification to purchase.

Gas Fired Heating Boiler - 151.6 MBH - Condensing - 95% AFUE

Bosch Thermotechnology

Greenstar™ Gas Fired Heating Boiler - 151.6 MBH - Condensing - 95% AFUE

  • Fast #
  • Part #B7712231413
  • Item #4467840
  • Manufacturer Part #7712231413
4 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

Greenstar™ Gas Fired Heating Boiler - 151.6 MBH - Condensing - 95% AFUE

  • Fast #
  • Part #B7712231413
  • Item #4467840
  • Manufacturer Part #7712231413
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
Application:
Residential
BTU Heat Rating:
134400 Btu/h
Collection:
Greenstar™
Condensing:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Height:
33-1/2 in
Ignition System:
Electronic Ignition
Input (MBH):
151.6 MBH
Length:
17-2/5 in
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in