Gas Fired Heating Boiler - 151.6 MBH - Condensing - 95% AFUE
Greenstar™ Gas Fired Heating Boiler - 151.6 MBH - Condensing - 95% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted-no floor space required
- Easy to install-hydronic manifold and integral pump make installation quick and easy
- Fully modulating fan with 5 to 1 turndown for optimal combustion efficiency
- Combi models provide space heating & tankless DHW flow rate up to 4 GPM
- Superior warranty-limited lifetime heat exchanger and 5-year parts & labor
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 151600
- BTU Heat Rating:
- 134400 Btu/h
- Boiler Type:
- Combi Boiler
- Capacity:
- 0.952 gal
- Collection:
- Greenstar™
- Condensing:
- Yes
- Depth:
- 13-9/10 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 33-1/2 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 151.6 MBH
- Installation Type:
- Wall Mount
- Length:
- 17-2/5 in
- Media:
- Hot Water
- NSF Certified:
- No
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Width:
- 17-2/5 in