3.25 Ton - Heat Pump - 208/230V - Single Phase - R-410A
SV Model 3.25 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 1/2 to 6 ton capacities
- Single-stage ultra compact cabinet
- New and improved scroll and rotary compressors
- Standard PSC blower motors and DuoGuard air coil
- Constructed using galvanized steel
- Standard hanging bracket kits on HZ units for suspending the unit from field supplied hanger rods
- Left hand or right hand return air
- Top or end supply air
- Copper or cupro-nickel coaxial coil
Specifications
- AMP:
- 23.7
- BTU Cooling Rating:
- 35600 Btu/h
- BTU Heat Rating:
- 39100 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- SV Model
- Depth:
- 21-1/2 in
- EER:
- 14.15
- Height:
- 39-1/4 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 21-1/2 in