3 Ton - Heat Pump - 230V
SV Series 3 Ton - Heat Pump - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 1/2 to 6 tons capacities
- Single-stage ultra compact cabinet
- New and improved scroll and rotary compressors
- Standard PSC blower motors and DuoGuard air coil
Specifications
- AMP:
- 15.4, 23.7, 4.4
- CEC Compliant:
- For Sale in CA
- Collection:
- SV Series
- Height:
- 43-1/4 in
- Horsepower:
- 1/2 hp
- Tonnage:
- 3 Ton
- Volts:
- 230V
- Width:
- 21-1/2 in